Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High Five™ Microporous Aprons

Catalog No. 19167900 Shop All Ansell Products
Change view
Click to view available options
28 x 36 in.; 100/cs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-167-900 28 x 36 in.; 100/cs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-167-900 Supplier High Five™ Supplier No. EW2021200
This item is not returnable. View return policy

Microporous construction gives added durability

  • Bib styling protects front of clothing from dust, dirt, oils, grime and light splashes
  • Neck loop and extra long ties make “on and off” easy
  • White

TRUSTED_SUSTAINABILITY

Specifications

Material Microporous Fabric
Color White
Neck Style Neck Strap
Dimensions (L x W) 36 x 28 in. (91.44 x 71.12 cm)
Length (English) 36 in.
Length (Metric) 91.44 cm
Width (English) 28 in.
Width (Metric) 71.12 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.