Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ N20 Nitrile Disposable Gloves

Catalog No. 19167053 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-167-053 X-Large
19-167-050 Small
19-167-051 Medium
19-167-052 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-167-053 Supplier Ansell Supplier No. N204

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Fully textured, nitrile industrial grade glove ideal for light maintenance, cleaning and other tasks.

Soft and stretchy formulation offers durability and comfort

  • Powder free, non-sterile
  • 9.5 in. length with beaded cuff
  • 4.0 mil at palm and finger, 4 mil at the cuff
  • Ambidextrous
  • Textured for enhanced gripping power
  • Tensile strength: 19.5 MPa
  • Elasticity/elongation: 500%
  • 4.0 AQL

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA, ISO 9001:2008
Color Blue
Material Nitrile
Powdered Powder Free
Size X-Large
Thickness (English) 4 mil
Length (English) 9.5 in.
Length (Metric) 24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.