Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ N81 Blue Nitrile Gloves

Catalog No. 19156120 Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy

Catalog No. 19-156-120

Supplier: Ansell N81110

This item is not returnable. View return policy

Powder free, nitrile gloves are fully textured and thick making them ideal for use in healthcare and laboratory settings.

  • Powder free
  • Length: 9.5 in.
  • Palm: 5.5 mil
  • Medical/exam grade
  • Blue

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO9001 QMS, FDA, ASTM F 1673
Color Blue
Disposable Single-use
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
Model N811-10
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.