Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ N27 General Purpose Nitrile Gloves

Catalog No. 19169306 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-169-306 Large
19-169-304 Small
19-169-305 Medium
19-169-307 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-169-306 Supplier Ansell Supplier No. N273
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fully textured cobalt blue nitrile gloves feature an enhanced grip, and are primarily used for general purpose tasks such as maintenance, light-duty cleaning and food preparation.

  • Industrial grade nitrile
  • Used for general purpose tasks such as maintenance, light-duty cleaning and food preparation
  • Fully textured
  • Enhanced grip in wet and dry conditions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Industrial
AQL 4
Color Blue
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Large
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.