Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ N29 Nitrile Gloves

Catalog No. 19010201 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-201 X-Small
19-167-08 Small
19-167-09 Medium
19-167-10 Large
19-167-11 X-Large
19-167-65 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-010-201 Supplier Ansell Supplier No. N290

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

An economical alternative to latex exam gloves featuring a textured surface for enhanced gripping.

  • Soft, stretchy formulation for durability and comfort
  • Length: 9.5 in.
  • Palm: 3mil for enhanced tactile sensitivity
  • Medical/exam grade
  • Blue

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
AQL 1.5
Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model N290
Tensile Strength 20.5
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.