Learn More
Description
An economical alternative to latex exam gloves featuring a textured surface for enhanced gripping.
- Soft, stretchy formulation for durability and comfort
- Length: 9.5 in.
- Palm: 3mil for enhanced tactile sensitivity
- Medical/exam grade
- Blue
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600, ISO 9001 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Thickness (English) | 3 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.