Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ N29 Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
An economical alternative to latex exam gloves featuring a textured surface for enhanced gripping.
- Soft, stretchy formulation for durability and comfort
- Length: 9.5 in.
- Palm: 3mil for enhanced tactile sensitivity
- Medical/exam grade
- Blue

Specifications
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600, ISO 9001 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Thickness (English) | 3 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction