Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ L93 Aloe Coated Latex Gloves

Catalog No. 19170816 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-816 Medium
19-167-200 X-Small
19-170-815 Small
19-170-818 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-170-816 Supplier Ansell Supplier No. L932
This item is not returnable. View return policy

Aloe-coated, powder free latex exam gloves provide extra sensitivity and protects skin with soothing aloe.

  • Made from natural rubber latex
  • Soothing aloe protects skin against drying, cracking and chapping
  • Ideal for workers who have frequent glove changes
  • State-of-the-art manufacturing process minimizes water-soluble proteins
  • Commonly used when transferring liquids, assembling parts, sample taking
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Laboratory
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Hand Ambidextrous
Laboratory/Cleanroom Use No
Material Latex
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) Yes
Model L932
Series MICROFLEX™ L93
Tensile Strength 18 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.