Learn More
Description
- Made from natural rubber latex
- Soothing aloe protects skin against drying, cracking and chapping
- Ideal for workers who have frequent glove changes
- State-of-the-art manufacturing process minimizes water-soluble proteins
- Commonly used when transferring liquids, assembling parts, sample taking
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Applications | Laboratory |
| AQL | 1.5 |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 6.7 mil |
| Finger Thickness (Metric) | 0.17 mm |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.