Learn More
Description
Spunbond polypropylene material protects arms, chest, shoulders, waist and upper legs from common workplace particulates.
- Lightweight, breathable fabric keeps workers cool and comfortable
- Elastic wrists with easy neck and waist ties for wrap-around styling
Specifications
Specifications
| For Use With (Application) | Protection from common dirt, dust and grime, minor splashes and particulates |
| Gender | Unisex |
| Product Type | General Purpose Gown |
| No. of Pockets | None |
| Size | 2X-Large |
| Material | Spunbond Polypropylene |
| Color | Yellow |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Cuff Style | Elastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.