Learn More
Description
- Strong, abrasion-resistant spunbond polypropylene
- Full elastic top stretches to allow for easy on and off
- Blue with white tread
Order Info
Bulk pack: 300/case; dispenser pack: three dispensers of 100.
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene |
| Color | Blue |
| Closure Type | Elastic Ankle |
| Model | AS613 |
| Includes | 2.5 in. blue and white tread w/ tacky strip |
| Packaging Quantity | 300/Cs. |
| Packaging Type | Dispenser Pack |
| Resistance | Abrasion |
| Product Type | Shoe Covers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.