Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ High Performance Fixed Volume Micropipette
SCI_ED

Catalog No. S83765
Click to view available options
Volume (Metric):
10 μL
10,000 μL
100 μL
1000 μL
2.5 μL
20 μL
200 μL
2000 μL
25 μL
250 μL
5.0 μL
50 μL
500 μL
5000 μL

The complete line of High Performance Fixed Volume Micropipettes measure and deliver precise volumes from 0.1 μL to 10 mL.

  • Features a soft and lightweight operation with an ergonomic, soft touch tip ejector designed to minimize hand fatigue, reduce thumb stress and to increase comfort with prolonged use
  • Fully autoclavable with a durable, autoclavable PVDF tip cone
  • Slip-resistant thermoplastic elastomer (TPE) body grip to minimize the transfer of body heat to the micropipette resulting in high accuracy even with continuous use
  • Color coded plungers for easy identification and tip selection
  • Calibration conforms to DIN 12650 & EN-ISO 8655 standard ensuring high accuracy and precision
  • Individual calibration report enclosed with every micropipette

Specifications

Accuracy High accuracy
Certifications/Compliance DIN 12650, EN-ISO 8655
Description PVDF tip
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Micropipette Tip
Material Plastic
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Fixed Volume Micropipette
Volume (Metric) 5.0 μL
Precision High precision
Quantity 1/Ea.
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 1 in.
Height (Metric) 2.54 cm
Weight (Metric) 90.71 g
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.