Learn More
Restek™ High-Power Electronic Crimping Tool with OLED Display Screen
Shop All Restek Corporation Products

Description
- Buy only the size crimper or decapper needed (11 mm or 20 mm) with interchangable jaw sets, sold separately
- The separate crimper and decapper jaw sets fit standard lab vial seals that are aluminum or two-part aluminum/steel caps
- Ergonomic design reduces strain and arm injury associated with many manual crimping tools
- Optimize crimping power for each cap type, monitor battery use, and view lifetime statistics with the crisp OLED screen display
- Save time and minimize adjustments by storing separate programs for different caps and seals
- Strong enough for use with all steel and magnetic caps
- Combine with optional base and mounting kit for hands-free operation
- Two convenient sleep mode options
Specifications
Specifications
| Includes | Universal Fixed Power Supply, USB Drive |
| No. per Pack | 1 Ea. |
| Power Supply | Power Cord (Taiwan) |
| Type | Crimping Tool |
| Size | 11 or 20 mm |
| For Use With (Application) | Crimp Caps |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.