Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ High Precision Cleanroom Safe Brushes

Catalog No. 17467528 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
8.89 cm
12 cm
Size:
0.125 x 0.125 in.
0.375 x 0.375 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Size
17-467-528 8.89 cm 0.125 x 0.125 in.
17-467-530 12 cm 0.375 x 0.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-528 Supplier Excelta™ Supplier No. 213AN
Add to Cart
Add to Cart

Bristles do not shed or slough

  • Stainless-steel handles with statigo9 fiber bristles
  • ESD safe

Specifications

Product Type Cleanroom Safe Brush
Handle Material Stainless Steel
Diameter (English) Handle 0.13 in.
Diameter (Metric) Handle 0.33 cm
Length (English) 3.5 in.
Length (English) Bristle 0.13 in.
Length (Metric) 8.89 cm
Length (Metric) Bristle 0.33 cm
Precision High
Size 0.125 x 0.125 in.
Width (English) Bristle 0.13 in.
Width (Metric) Bristle 0.33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.