Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ High Pressure Syringe
SDP

Catalog No. SG008170 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Point Style:
Bevel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Point Style
SG-008170 Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-008170 Supplier Trajan™ Supplier No. 008170

missing translation for 'validMainframeMsg'

Designed for high pressure gas sampling

  • Designed for high pressure gas sampling (rated to 500psi)
  • Fitted with a gas tight ON/OFF valve and high pressure 7cm, 23 gauge needle

Specifications

Needle Gauge 23 G
Diameter (Metric) Inner Needle 0.37 mm
Diameter (Metric) Outer Needle 0.63 mm
Product Type High Pressure Syringe
Quantity 1/Ea.
Volume (Metric) 1 mL
Needle Point Style Bevel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.