Learn More
Description
- Designed for high pressure gas sampling (rated to 500psi)
- Fitted with a gas tight ON/OFF valve and high pressure 7cm, 23 gauge needle
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (Metric) Inner Needle | 0.37 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Product Type | High Pressure Syringe |
| Quantity | 1/Ea. |
| Volume (Metric) | 1 mL |
| Needle Point Style | Bevel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
