Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ High Productivity Pad

Catalog No. 17623847 Shop All 3M Products
Change view
Click to view available options
Diameter (Metric):
305 mm
330 mm
356 mm
380 mm
406 mm
432 mm
460 mm
483 mm
533 mm
559 mm
Catalog No. Diameter (Metric)
17-623-847 406 mm
17-623-870 305 mm
17-623-845 330 mm
17-623-871 356 mm
17-623-831 432 mm
17-623-848 460 mm
17-623-846 380 mm
17-623-872 483 mm
17-623-873 533 mm
17-623-901 559 mm
10 options
This item is not returnable. View return policy

Catalog No. 17-623-847

Supplier: 3M™ 7000045867

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

3M™ High Productivity Floor Pads quickly and thoroughly remove old floor finish, dirt and buildup. Unique, open web construction allows stripping solution to flow through pad to rinse out dirt and reduce loading for increased pad to floor contact and efficient stripping.

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • 3M's™ most aggressive stripping pad
  • Made of continuous filament nylon in an open textured non-woven construction
  • Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
  • Unique open construction resists loading and clogging
  • For fast removal of finish and proven consistent stripping
  • *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Stripping Pads
Color Black
Diameter (English) 16 in.
Diameter (Metric) 406 mm
For Use With (Application) Stripping
For Use With (Equipment) Rotary or Automatic Machine
Material Nylon
Quantity 5/Cs.
Thickness (English) 0.5 in.
Thickness (Metric) 12.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.