Learn More
Description
- High purity: >98% triphosphate, as confirmed by chromatographic analysis and 31P nuclear magnetic resonance (NMR) spectroscopy
- Supplied as solids and also available in solutions
Specifications
Specifications
| Format | Solid |
| Product Type | dGTP |
| Content And Storage | -20°C |
| Purity | ≥98% triphosphate |
| Quantity | 250 mg |
| For Use With (Application) | Amplification, Dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.