Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva High Purity rNTPs: Solid
Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity
$639.10 - $2409.00
Specifications
Format | Solid |
---|---|
pH | 7.5 |
Color | White |
For Use With (Application) | in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |
Catalog Number | Mfr. No. | Format | Product Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Product Type | Quantity | Price | Quantity & Availability | |||
45-001-324
|
Cytiva
27120004 |
Solid | CTP, sodium, crystalline | 1 g |
Each for $2,409.00
|
|
|||
45-001-323
|
Cytiva
27100603 |
Solid | ATP, disodium, crystalline | 25 g |
Each for $639.10
|
|
|||
45-001-337
|
Cytiva
27200004 |
Solid | GTP, sodium, crystalline | 1 g |
Each for $1,263.90
|
|
|||
Description
- Each lot is tested for ribonuclease contamination to ensure success in your application
- High purity: >98% triphosphate
Specifications
Solid | |
7.5 | |
White | |
in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title