Learn More
Description
Metallic, tubular Newton spring balances. EISCO High Resolution Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.
- Spring mechanism is clearly visible
- Classroom quality
Specifications
Specifications
| Height (English) | 0.2 in. |
| Height (Metric) | 0.5 cm |
| Material | Aluminum |
| Weight (English) | 0.1 lb. |
| Width (English) | 0.2 in. |
| Weight (Metric) | 45.35 g |
| Width (Metric) | 0.5 cm |
| For Use With (Application) | Ideal for classrooms. |
| Capacity | 250 g |
| Display Type | Analog |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
