Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ High Resolution Economy Dynamometers - Spring Balance

Click to view available options
Capacity:
100 g
250 g
500 g
1000 g
2000 g
3000 g
5000 g
Description
- Spring mechanism is clearly visible
- Classroom quality
Specifications
Specifications
Color | Clear |
Grade | Economy |
Material | Aluminum |
For Use With (Application) | Ideal for classrooms. |
Capacity | 100 g |
Description | High resolution |
Languages | English |
Display Type | Analog |
Type | Spring Balance |
Legal for Trade | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction