Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Temp, Flame Retardant Polyimide Wrap Around Wire and Cable Label Tape for M7 Printers

Catalog No. 17011632
Click to view available options
Dimensions (LxW):
0.25 x 0.75 in.
0.5 x 1 in.
0.75 x 1.5 in.
1 x 0.275 in.
1 x 1 in.
1 x 1.5 in.
2.5 x 1 in.
50 ft. x 1 in.
50 ft. x 1.5 in.
50 ft. x 2 in.
Color:
White
Yellow
Format:
Continuous
Die-cut
Shape:
Rectangle
Square

Flame Retardant Wire Wraps are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.

  • Polyimide material specifically designed to self-extinguish and prevent flames from propagating
  • Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed
  • Service temperature of -40°F to 212°F (-40°C to 100°C)
  • Made of B-472 polyimide material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyimide
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.0032 in.
Thickness (Metric) 0.081 mm
Dimensions (LxW) 1 x 1.5 in.
Length (English) 1 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.5 in.
Height (Metric) 25.4 mm
Height (Metric) Printable Area 12.7 mm
Alternate Part Number M7-31-472
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.