Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fischer Technical Company High Vacuum Pump - 5CFM
Shop All Fischer Technical Company Products

Click to view available options
Voltage:
110 V
110/220 V
Includes:
0 to 30 in. Bourdon Tube Gauge
n.a.
Description
- These 5 CFM (142 l/m) rotary style, 2 stage direct drive Pumps are ideal for use in virtually all High Vacuum applications.
- Our Pumps are tested to 15 microns Hg but are suitable for all applications requiring a Vacuum under 500 microns Hg.
- The Pumps use High Vacuum Pump Oil (one quart Included) and are designed to run on a closed and dry system.
- Regular oil changes and proper maintenance will ensure these Pumps will last for years in your Laboratory.
Certifications
SciEd
Specifications
Specifications
| Max. Vacuum | 15 μ |
| Includes | n.a. |
| Flow Rate | 5 CFM |
| Frequency | 60 Hz |
| Pump Type | Two-stage Rotary Vane Vacuum Pump |
| Applications | High Vacuum |
| Maximum Pressure | None |
| Voltage | 110 V |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction