Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ High Vacuum Valve Plug, Viton™ O-ring



Complete with control knob and PTFE stem having three O-rings.
$64.92 - $86.76
Specifications
For Use With (Application) | Organic Synthesis |
---|---|
Material | Borosilicate Glass |
Type | High Vacuum Plug and Control Knob |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
31-502-053
![]() ![]() |
Synthware™
S540004 |
0 to 4 mm |
Each for $64.92
|
|
|||||
31-502-054
![]() ![]() |
Synthware™
S540008 |
0 to 8 mm |
Each for $82.44
|
|
|||||
31-502-055
![]() ![]() |
Synthware™
S540012 |
0 to 12 mm |
Each for $86.76
|
|
|||||
Specifications
Organic Synthesis | |
Borosilicate Glass | |
High Vacuum Plug and Control Knob |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title