Learn More
Description
- Great addition to your absorbent program
- Combines absorbency, durability and safety signage into one versatile product
- Designed as an all-purpose absorbent for industrial applications, this mat is the perfect option for high-traffic walkways and foot paths
- Barrer backing resists tearing and helps keep the mat in place
- Bright color and printed message bring attention to areas where there is a high risk of slips, trips and falls
Specifications
Specifications
| Absorbancy | 11.7 gl/gs |
| Color | Black on yellow |
| Capacity (English) | 13.4 gal. |
| Material | Polypropylene |
| For Use With (Application) | High traffic areas where the risk for slips, trips and falls is greatest |
| Packaging Quantity | 1 Roll |
| Dimensions (L x W) | 100 ft. x 15 in. |
| Length (English) | 100 ft. |
| Width (English) | 15 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.