Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High Visibility Premium Flame Resistant Solid Vest
Click to view available options
Size:
Medium
3X-Large
4X-Large
5X-Large
Color:
Orange
Yellow
Description
- ANSI Class 2 2 in. 3M™ Scotchlite™ Reflective Material - 8935 Silver Industrial Wash Flame Resistant Fabric
- 6.2 oz. 100% ANSI Modacrylic Nomex™ Thread
- Flame Resistant Binding
- Hook and Loop Closure
- CAT 1 Flame Resistant through 50 Home Washes and 30 Industrial Washes
- Meets ASTM F1506 Arc Rating
- ATPV 5.5 Cal/cm2 NFPA 70E
- Pockets: 1 Lower Outside
Specifications
Specifications
Product Type | High-visibility Vest |
Color | Yellow |
Size | Medium |
Material | Solid Modacrylic/Aramid Blend |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction