Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High-Viz Rain Pants
Shop All Occunomix International Inc Products
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
Made with waterproof, windproof fabric. Feature 2 in. (5.08cm) 3M™ Scotchlite™ silver reflective material.
Pants
- Lightweight ANSI Class E materials
- Two pass-through pockets
- Black fabric at ankles hides dirt and mud
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Specifications
Size | 4X-Large |
Product Type | Hi-vis Rainwear Pants |
Material | Polyester, Polyurethane |
Color | Yellow |
No. of Pockets | 2 |
Certifications/Compliance | ANSI Class E |
Size (English) Waist | 56 to 58 in. |
Size (Metric) Waist | 142.2 to 147.3 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction