Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High-Viz Standard Vest

Catalog No. p-3569056 Shop All Occunomix International Inc Products
Encompass
Click to view available options
Size:
X-Large
2X-Large
Size (English) Chest:
44 to 46 in.
48 to 50 in.
Size (Metric) Chest:
111.76 to 116.84 cm
121.92 to 127 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

  • Lightweight ANSI Class II materials
  • 2 in. (5cm) reflective tape: two 360° horizontal stripe, two vertical stripes
  • Hook and loop closure
  • Yellow

Specifications

Color Yellow
Size 2X-Large
Size (English) Chest 48 to 50 in.
Size (Metric) Chest 121.92 to 127 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.