Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva His Mag Sepharose™ excel Chromatography Media

Catalog No. 45003015 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
2 x 1 mL
5 x 1 mL
10 x 1 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-003-015 2 x 1 mL
45-002-369 10 x 1 mL
45-003-016 5 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 45-003-015 Supplier Cytiva Supplier No. 17371220
Add to Cart
Add to Cart

His Mag Sepharose excel magnetic beads are designed for small-scale purification and screening of histidine-tagged proteins secreted in eukaryotic cell culture.

Samples that usually cause stripping of metal ions can therefore be added to the medium with retained protein-binding capacity and without pretreatment.

  • His Mag Sepharose excel is a magnetic IMAC medium precharged with nickel ions that are very strongly bound to a chelating ligand.
  • The medium enables an efficient and simplified workflow for capture, purification, and reproducible screening of histidine-tagged proteins.
  • Simplify small-scale purification and expression screening of histidine-tagged proteins secreted in eukaryotic cell culture.
  • Purify histidine-tagged proteins directly from samples that contain metal ion-stripping agents and save time and effort.
  • Increase target protein yield and decrease degradation through reduced and simplified sample handling.
  • Screen histidine-tagged proteins in parallel with high reproducibility and reliable results.
  • Capture histidine-tagged protein from different sample volumes; from low to high milliliter scale.
  • Simplify handling using visible and dense Sepharose-based magnetic beads.
  • Proteins are expressed and secreted into cell culture supernatants from eukaryotic cells such as insect cells or Chinese Hamster Ovary (CHO) cells.
  • The high density of the beads allows rapid capture by magnetic devices while the visibility of the beads ensures reliable collection of the bound histidine-tagged proteins during the purification procedure.
  • The base matrix is based on Sepharose medium with magnetite incorporated.
  • His Mag Sepharose is available as 10% medium slurry in three different pack sizes (2 x 1ml, 5 x 1ml, and 10 x 1ml) and can be used together with different test tubes and magnetic racks.

TRUSTED_SUSTAINABILITY

Specifications

pH Range 2 to 12
Support Type Highly cross-linked spherical Agarose including Magnetite
Content And Storage 4°C to 30°C
Particle Size 63 μm
Quantity 2 x 1 mL
For Use With (Application) Designed to simplify small-scale purification and screening of His-tagged Proteins secreted in eukaryotic cell culture, used for functional and structural studies research in academia, institutes and discovery Pharma
Type Chromatography Media
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.