Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva His SpinTrap™ TALON™
GSA_VA

Catalog No. 45002391 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
50 x 100 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-002-391 50 x 100 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-002-391 Supplier Cytiva Supplier No. 29000593
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single-use spin column for high purity purification of histidine-tagged proteins

Offers different selectivity compared to nickel-charged chromatography media

Specifications:

  • Ligand - TALON Superflow Cobalt-IMAC
  • Matrix - Cross-linked agarose, 6%
  • Particle size -     60 -160μm
  • Binding Capacity/ml - Up to 20 mg histidine-tagged protein
  • pH stability working range - 3 to 12
  • Complete packsize - 50 x 100μL
  • Bed volume - 100μL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 50 x 100 μL
For Use With (Application) For High Purity PurifiCatIon of Histidine-Tagged Proteins
Storage Requirements 4°C to 8°C
Binding Capacity Up to 20 mg Histidine-tagged Protein
Product Type His SpinTrap Talon prepacked Column
Particle Size 60 to 160 μm
Matrix 6% Cross-Linked Agarose
Bed Volume (Metric) 100 μL
Ligand Type Talon Superflow Cobalt-IMAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.