Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiScale™ Chromatography Columns
GSA_VA

Catalog No. 4520029 Shop All Cytiva Products
Change view
Click to view available options
Bed Volume:
40 mL
80 mL
106 mL
212 mL
393 mL
785 mL
Height (Metric):
200 mm
400 mm
Diameter (Metric) Inner:
16 mm
26 mm
50 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Volume Height (Metric) Diameter (Metric) Inner
45-200-29 80 mL 400 mm 16 mm
45-200-28 785 mL 400 mm 50 mm
45-200-31 212 mL 400 mm 26 mm
45-200-30 393 mL 200 mm 50 mm
45-200-32 106 mL 200 mm 26 mm
45-200-26 40 mL 200 mm 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 45-200-29 Supplier Cytiva Supplier No. 28964424
Add to Cart
Add to Cart

Withstand pressures of up to 20 bar (290 psi) and high flow rates. Cytiva Life Sciences™ HiScale™ Chromatography Columns are designed to be compatible with modern BioProcess chromatography media such as MabSelect™ and Capto™.

  • Empty columns with high pressure stability for packing with modern BioProcess media for process development and preparative chromatography.
  • Provides axial compression of the gel bed and a nonrotating plunger mechanism that expands packing capabilities.
  • Adapter QuickLock mechanism, column measurement scale, and ergonomic design, facilitate column handling and increase process control.
  • Dual adapters, offering high flexibility and dynamic packing heights.
  • Capability to rinse entire adapter shaft after packing, thereby minimizing risk of bacterial growth after prolonged use.
  • Based on the well-established line of XK columns and compatible with all methods currently applicable to XK columns.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type HiScale Chromatography Column
Bed Volume 80 mL
Diameter (Metric) Inner 16 mm
Height (Metric) 400 mm
Includes Column tube, outer protection tube, two adapters, PEEK tubing, and unions at both ends for easy connection to valves, pumps, and monitors
Material Borosilicate glass
Max. Pressure 20 bar
Support Type Polypropylene (reinforced glassfibre)/Polyamide Net
Column Type Empty HPLC Column
For Use With (Application) Process development and preparative chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.