Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HisPur™ Ni-NTA Superflow Agarose

Catalog No. p-4589190
Click to view available options
Quantity:
10 mL
50 mL
250 mL
1 L

Perform FPLC purification of poly-histidine-tagged proteins with this nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).

Perform FPLC purification of poly-histidine-tagged proteins with Thermo Scientific™ HisPur Ni-NTA Superflow Agarose, a nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).

Additional Information and Online Ordering

HisPur Ni-NTA Superflow Agarose is a highly crosslinked, durable resin that does not compress at flow rates used for medium- or large-scale FPLC purifications. The resin holds up well to a variety of chemicals and pH values, and is compatible with common clean-in-place procedures. Compared to cobalt and other ligands used for immobilized metal affinity chromatography (IMAC), nickel provides greater capacity for His-tagged protein purification. HisPur Ni-NTA Superflow Agarose exhibits a high dynamic binding capacity across a range of flow rates, making it an excellent choice for larger scale purifications.

Highlights:

  • High capacity – binds greater than 20mg of His-tagged GFP per mL of resin at a linear flow rate of 300cm/hour

  • High purity – provides greater than 80% purity of eluted fractions when used to purify from lysates

  • Versatile – can be used to purify proteins under native and denaturing conditions

  • Robust – highly crosslinked beads tolerate linear flow rates up to 1200cm/hour

  • Compatible – maintains function in a wide variety of chemicals and pH conditions

  • Cost effective – competitively priced resin is stable through multiple cycles of cleaning and reuse

Recommended for:

Medium- to large-scale FPLC purification of polyhistidine tagged proteins

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 mg His-Tagged GFP Binding per mL Resin
Content And Storage Store at 4°C
Form Liquid Suspension
Product Line HisPur™
Quantity 1 L
Target His-Tagged Protein
Type Agarose
Stationary Phase Divalent Nickel, Metal Chelate
Format Bottle
Column Type Affinity, Agarose Resin
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.