Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva HiTrap™ DEAE Sepharose Fast Flow IEX Columns

Catalog No. 45000260 Shop All Cytiva Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
Quantity:
5 x 1 mL
5 x 5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
45-000-260 1 mL 5 x 1 mL
45-000-291 5 mL 5 x 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-000-260 Supplier Cytiva Supplier No. 17505501
Add to Cart
Add to Cart

Weak anion exchanger for small-scale protein purifications. Cytiva Lifescience™ HiTrap™ DEAE Sepharose Fast Flow IEX Columns are convenient and rapid.

  • Convenient for rapid separations either alone or connected in series
  • Designed for use with syringe, peristaltic pump or chromatographic system
  • High flowrates and good scale-up potential

TRUSTED_SUSTAINABILITY

Specifications

Description HiTrap DEAE FF
Diameter (English) Inner Column 0.2 in.
Flow Rate <4 mL/min.
For Use With (Application) For method scouting, group separations, sample concentration and sample clean-up of charged biomolecules
Content And Storage 4°C to 30°C in 20% Ethanol
Diameter (Metric) Inner Column 7 mm
Volume (Metric) 1 mL
Quantity 5 x 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.