Learn More
Description
- Include space to write in the appropriate chemical ratings as well as personal protective equipment index
- Rectangular shape
- Black, red, blue, and yellow on white
Specifications
Specifications
| Description | HMIG Color Bar |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Red, Blue, Yellow, White |
| Material | Polyester, Polyester Laminate |
| Product Type | HMIG Self-Laminating Label |
| Display Text | HEALTH FLAMMABILITY REACTIVITY PROTECTIVE EQUIPMENT |
| Quantity | 25/Pk. |
| Shape | Rectangle |
| Size (English) | 3.5 x 2 in. (W x H) |
| Size (Metric) | 8.89 x 5.08cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.