Learn More
Hoefer™ SE 250 Vertical Electrophoresis Unit Accessory, T-Spacers

Description
- PVC
- Length: 8 cm
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | SE 250 Vertical Electrophoresis Unit |
| Type | T-shape Spacer |
| Material | PVC |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.1 cm |
| Length (Metric) | 8 cm |
| Width (Metric) | 0.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.