Learn More
Hoefer™ SUB15 Standard Submarine Combs

Description
- Ranges from 10, 16, 20, 25 and 30 Wells
- 1, 1.5 and 2 mm Thickness
- 2.5 to 12.8 mm Well Width
- Min. 12, max. 128 μL Sample Volume
Specifications
Specifications
| For Use With (Equipment) | SUB15 Standard Submarine |
| Type | Comb |
| No. of Wells | 20 |
| Thickness (English) | 0.05 in. |
| Thickness (Metric) | 0.15 cm |
| Volume (Fill) Metric | 43 μL |
| Width (English) Well | 0.23 in. |
| Width (Metric) Well | 0.59 cm |
| Depth (English) Pan | 0.19 in. |
| Depth (Metric) Pan | 0.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.