Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SUB15 Standard Submarine Combs
SDP

Catalog No. 03500765
Encompass
Encompass_Preferred
Change view
Click to view available options
No. of Wells:
10
16
20
25
30
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.25 cm
0.35 cm
0.59 cm
0.64 cm
1.28 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Width (Metric) Well
03-500-765 20 0.2 cm 0.59 cm
03-500-758 10 0.15 cm 1.28 cm
03-500-761 16 0.15 cm 0.64 cm
03-500-764 20 0.15 cm 0.59 cm
03-500-770 30 0.15 cm 0.25 cm
03-500-767 25 0.15 cm 0.35 cm
03-500-760 16 0.1 cm 0.64 cm
03-500-759 16 0.2 cm 1.28 cm
03-500-757 10 0.1 cm 1.28 cm
03-500-766 25 0.1 cm 0.35 cm
03-500-768 25 0.2 cm 0.35 cm
03-500-763 20 0.1 cm 0.59 cm
03-500-762 20 0.2 cm 0.64 cm
03-500-769 30 0.1 cm 0.25 cm
03-500-771 30 0.2 cm 0.25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 03-500-765 Supplier Hoefer™ Supplier No. SUB15C220
Add to Cart
Add to Cart

Accessories for SUB15 Standard Submarine

  • Ranges from 10, 16, 20, 25 and 30 Wells
  • 1, 1.5 and 2 mm Thickness
  • 2.5 to 12.8 mm Well Width
  • Min. 12, max. 128 μL Sample Volume

Specifications

For Use With (Equipment) SUB15 Standard Submarine
Type Comb
No. of Wells 20
Thickness (English) 0.07 in.
Thickness (Metric) 0.2 cm
Volume (Fill) Metric 58 μL
Width (English) Well 0.23 in.
Width (Metric) Well 0.59 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.