Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting™ Hog Heaven III Comfort Linkable Mat
Shop All M+A Matting Products
Click to view available options
Width (English):
36 in.
39.75 in.
Description
- High-density, closed-cell nitrile rubber cushion provides excellent anti-fatigue qualities to reduce the pain and fatigue associated with standing for long periods of time
- Beveled edges provide a safe transition from floor to mat and will not crack or curl
- Nitrile-blended cushion provides years of useful life and is molded, not glued, to the nitrile rubber surface so it will not separate
- Welding safe; grease/oil proof; chemical resistant; ESD rating of electrically conductive
- Mats are 3/4 in. thick and sold individually (end mat, middle mat)
Specifications
Specifications
| Color | Black/Yellow Striped |
| Type | Anti-fatigue Floor Mat |
| Resistance | Welding safe; grease/oil proof; chemical resistant; ESD rating of electrically conductive |
| For Use With (Application) | Recommended for indoor use in industrial settings such as manufacturing facilities, distribution centers, machine shops, and areas where grease, oil, or chemicals may be present. |
| Material | Nitrile Rubber |
| Certifications/Compliance | NFSI high traction, Flammability BS-4790, ASTM C 1028-96, ASTM/ESD S20.20 and ASTM/ESD STM7.1 |
| Description | Hog Heaven III Comfort Linkable Mats, End |
| Thickness (English) | 0.75 in. |
| Thickness (Metric) | 1.91 cm |
| Length (English) | 43.75 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction