Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus Guardian 5000 Hotplate Stirrer

Catalog No. 1676272
Click to view available options
Size:
10 x 10 in.
5.3 in. dia.
7 x 7 in.
Type:
Stirring Hotplate

Expertly engineered hotplate stirrers with premium safety and versatility features for everyday use.

  • Our signature SafetyHeat™ and SmartHeat™ features, combined with the new Run Dry Protection system, Time Run mode and the optional Splash Shield, provide complete safety
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation
  • RS232 port included for remote control or data logging
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 120 V
Size 5.3 in. dia.
Temperature (Metric) Ambient +5°C to 500°C
Type Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type US
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1800 rpm
Warranty 2 Years
Certifications/Compliance CE, TÜV (Standard IEC 61010-1 (cTÜVus))
Display LCD
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.