Learn More
Bel-Art™ SP Scienceware™ Holdfast™ Graduated Cylinders

Shop All SP Bel-Art & SP Wilmad-LabGlass Products


Description
- Easy-to-read double scale with raised graduations
- Hexagonal base prevents tipping and rolling
- Will not create a meniscus
- Handle opening: 8.9 x 2.9cm (3 x 1.125 in.)
- Chemically resistant; autoclavable at 121°C (250°F)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Polypropylene |
| Diameter (English) | 2.5 in. |
| Scale | Dual |
| Diameter (Metric) | 6.4 cm |
| Includes | Large Handle |
| Quantity | 1/pk |
| Graduations | 10 mL |
| Autoclavable | Autoclavable |
| Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.