Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harvard Apparatus™ Homeothermic Monitoring System
SDP

Catalog No. p-7222378
Click to view available options
Includes:
Large Heating Pad (20.3 x 25.4 cm)
Standard Heating Pad (12 x 20.5 cm)

The Harvard Apparatus™ Homeothermic Monitoring System is a closed loop temperature control system for administering anesthesia to small rodents.

  • Features an easy-to-use touchscreen; small, flexible rectal probe; and easy-to-clean, flexible heating pads (both standard and large sizes) available in several sizes to meet all your surgical needs.
  • Insulation pad insulates heating pad from surgical surface to prevent heat loss and improve efficiency.
  • Accessories and replacement items are also available.

Specifications

Color Silver
Animal Mouse, Rat, Guinea Pig
Type Monitoring System
Disposable Reusable
Includes Standard Heating Pad (12 x 20.5 cm)
Dimensions (D x W x H) 15.8 x 22.6 x 12 cm (6.2 x 8.9 x 4.7 in.)
Width (English) 8.9 in.
Width (Metric) 22.6 cm
Height (English) 4.7 in.
Height (Metric) 12 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.