Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Analytics™ Biosystems Single Component Calibration Gases
$654.50 - $1318.00
Specifications
Capacity (English) | 1961.2 oz. |
---|---|
Capacity (Metric) | 58 L |
For Use With (Equipment) | Biosystem |
Type | Single Component Gas Calibration Cylinder |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-806-866
|
Honeywell Analytics™
549037 |
10ppm Sulfur Dioxide |
Each for $654.50
|
|
|||||
19-806-877
|
Honeywell Analytics™
549051 |
50ppm Ammonia |
Each for $1,318.00
|
|
|||||
Description
Specifications
1961.2 oz. | |
58 L | |
Biosystem | |
Single Component Gas Calibration Cylinder |
Safety and Handling
ShelfLife : 1 Year
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title