Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Analytics™ GasAlertQuattro Single-Gas Detectors

Catalog No. 19413315
Encompass_Preferred
Change view
Click to view available options
Components Measured:
Oxygen
Measurement Range:
0 to 30%
Resolution:
0.1%
Color:
Black
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range Resolution Color
19-413-315 Oxygen 0 to 30% 0.1% Yellow
19-413-343 Oxygen 0 to 30% 0.1% Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-413-315 Supplier Honeywell Analytics™ Supplier No. QTX000AYNA

Specifications

Certifications/Compliance ATEX: X g II 1 G Ga Exia IIC T4, Class I, Division 1, Group A, B, C, D, IECEx: Ga Exia IIC T4, INMETRO: BR-Exia IIC T4, EMC Directive 2004/108/EC
Color Yellow
Depth (English) 2 in.
Depth (Metric) 5.08 cm
Components Measured Oxygen
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Humidity Range 10 to 100%
IP Rating IP66/67
Measurement Range 0 to 30%
Resolution 0.1%
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Warranty 2 Years
Weight (English) 11.92 oz.
Weight (Metric) 338g
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.