Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ C-Safe Circuit Breaker Lockouts

Catalog No. 19170196
Click to view available options
No. of Poles:
Double
Single

Specifications

Product Type Circuit Breaker Lockout
Color Red
Material Polyamide
Diameter (English) Shackle 0.3 in.
For Use With (Application) Manufacturing, mining, municipal services, oil and gas, utilities
Height (English) 0.85 in.
Height (Metric) 22 mm
No. of Poles Single
Width (English) 1.1 in.
Width (Metric) 28 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.