Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ C-Safe Circuit Breaker Lockouts
Click to view available options
No. of Poles:
Double
Single
Specifications
Specifications
| Product Type | Circuit Breaker Lockout |
| Color | Red |
| Material | Polyamide |
| Diameter (English) Shackle | 0.3 in. |
| Dimensions (L x W x H) | 2.62 x 1 x 1.8 in. (66 x 25.4 x 48 mm) |
| For Use With (Application) | Manufacturing, mining, municipal services, oil and gas, utilities |
| Height (English) | 1.8 in. |
| Height (Metric) | 48 mm |
| Length (English) | 2.62 in. |
| Length (Metric) | 66 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction