Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ SK Cleanroom Nitrile Chemical Resistant Gloves

Catalog No. 19999125 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-999-125 7
19-999-126 8
19-999-123 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-999-125 Supplier Honeywell™ Supplier No. SK142W/7/HEM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nitrile gloves for use in Class 100/ISO 5 cleanroom applications requiring abrasion and solvent resistance.

  • 100% powder free nitrile formulation
  • Solvent resistance and reduces contamination
  • Cleaned with a special process to reduce particulate contamination
  • Sandpatch finish has both wet and dry grip capabilities
  • Cleanroom packaged to protect gloves from airborne contamination
  • Double bagged with cleanroom compatible packaging and labeling materials
  • Size embossed on gloves
  • Powder free to reduce particulate and extractable contamination
  • Applications include laboratory, chemical manufacturing, medical and pharmaceutical

Specifications

Certifications/Compliance ASTM D3389-05
Certifications/Compliance (Europe) CE 0120, EN 374-3
Color White
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size 7
Sterility Non-sterile
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN ISO 374-1 CHEMICAL LETTER CODES JKL
Model SK142W/7/HEM
Series SK Cleanroom
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.