Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Class 2 Traffic Safety Vest
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
Description
- Constructed from 100% polyester
- Zipper front for quick and easy donning
- Two 1 1/2 in. (3.8cm) North-Brite™ reflective vertical stripes on the front and back
- One horizontal reflective stripe on the waist
Order Info
Available in orange or lime.
Compliance
Meets ANSI/ISEA 107, Class 2 standards.

Specifications
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI ISEA 107 Class 2 |
Color | Orange |
Size | 2X-Large |
Material | Polyester |
Tape Type | 1.5 in. North-Brite™ vertical reflective stripes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction