Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ E-Safe Electrical Lockout Devices
Click to view available options
Product Type:
Electrical Switch Lock
Width (Metric):
76.2 mm
Specifications
Specifications
| Product Type | Electrical Switch Lock |
| Material | Polyamide |
| For Use With (Application) | Manufacturing, mining, municipal services, oil and gas, utilities |
| For Use With (Equipment) | Most mounted switches |
| Height (English) | 3 in. |
| Height (Metric) | 76 mm |
| Includes | Hook for lock and lockout hasps |
| Width (English) | 3 in. |
| Width (Metric) | 76.2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction