Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Eco Knit™ Cotton/Polyester General Purpose Gloves
Click to view available options
Size:
Small
X-Large
Description
- General purpose hand protection
- Seamless knit design has no seams to rub or chafe
- Complies with USDA and FDA Regulations, 21 CFR, for use in food processing

Specifications
Specifications
Construction | String Knit |
Coating Material | Uncoated |
Color | Natural |
Hand | Ambidextrous |
Material | Polycotton |
Size | Small |
Glove Cuff Color | Natural |
Glove Cuff Style | Knit |
Hem Color | Blue |
Lining | Seamless Lining |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction