Learn More
Honeywell™ North™ NorthFlex Light Task™ ESD Anti-Static Conductive Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- 15-gauge liner constructed of nylon and copper-based Thunderon™
- Polyurethane coating on the palm and fingertips for enhanced grip capabilites
- Low surface resistivity (<4 x 104 /sq.) when tested in accordance with EN 1149
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105, ASTM D3389-05 |
| Certifications/Compliance (Europe) | EN 1149 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Nylon, Thunderon |
| Product Type | ESD Gloves |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.